Zoro Homepage

Retail Core: Monitor 13 Series Shower

  • Mfr # 132900

  • Zoro # G608597732


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Standards
WaterSense Listed
Width (In.)
8.625 in
Length
13.0 in
Height (In.)
4.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132900
Zoro #
G608597732
UPC #
34449537575
Country of Origin
United States

Dimensions

Width (In.)
8.625 in
Length
13.0 in
Height (In.)
4.625 in

Details

Finish
Chrome
Standards
WaterSense Listed

Description

Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure


  • •Spray settings include: Full Body spray
  • •Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • •Complete unit includes trim and MultiChoice® Universal Valve with rough-in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.