Zoro Homepage

Ribbon Corner Caddy

  • Mfr # IAO20170

  • Zoro # G207059808


product price: $40.85
/ea

Key Features

Length (In.)
2.38
Overall Height
2.38
Color
Silver
Ring Width
9.75
Height (In.)
2.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IAO20170
Zoro #
G207059808
UPC #
34449698146
Country of Origin
China

Dimensions

Length (In.)
2.38
Overall Height
2.38
Ring Width
9.75
Height (In.)
2.38 in

Details

Item
Storage Containers
Color
Silver
Finish
Chrome
Material
Stainless Steel

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.