Zoro Homepage

Right-Hand Cer-Teck R Cartridge

  • Mfr # 063000A

  • Zoro # G0654696


product price: $31.49
/ea

Key Features

For Use With
Sink Faucets
Tub and Shower Category
Shower Cartridges
Product Type
Right-Hand Cer-Teck R Cartridge
Compatible Product Type
Sink Faucets
Includes Cartridge
Cartridge Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
063000A
Zoro #
G0654696
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
5yr

Details

For Use With
Sink Faucets
Tub and Shower Category
Shower Cartridges
Item
Right-Hand Cer-Teck R Cartridge
Product Type
Right-Hand Cer-Teck R Cartridge
Compatible Product Type
Sink Faucets
Includes Cartridge
Cartridge Included
Compatible Series
28C
Ligature-Resistant
Ligature-Resistant
Includes Handle
Handle Not Included
Includes Valve
Valve Not Included
Includes Drain Stopper
Drain Stopper Not Included
Includes Stem
Stem Included
Includes Plaster Guard
Plaster Guard Not Included
Includes Tub Spout
Tub Spout Not Included
Includes Trim Plate
Trim Plate Not Included
Compatible Manufacturer Part Number
21C, 23C, 25C, 26C, 27C, 28C series

Description

Right-Hand Cer-Teck R Cartridge, Not Applicable, Finish Not Applicable, For Use With Sink Faucets, For Use with Series 28C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.