Robe Hook, 73835
Mfr # 73835
Zoro # G8320547
product price: $28.15
/eaKey Features
Type
Accessory
Width
2
Height
2.88
Length
2.38
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73835
Zoro #
G8320547
UPC #
034449571739
Country of Origin
China
Dimensions
Width
2
Height
2.88
Length
2.38
Details
Item
Robe Hook,73835
Type
Accessory
Finish
Chrome
Function
Bath Hardware
Mfr. Series
Excluded
Series
Lahara®
Description
Robe Hook,73835
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.