Zoro Homepage

Robe Hook, 759350-RB

  • Mfr # 759350-RB

  • Zoro # G8794307


product price: $56.50
/ea

Key Features

Type
Accessory
Width
1.13
Height
3.13
Finish
Venetian Bronze
Weight
0.4 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
759350-RB
Zoro #
G8794307
UPC #
034449683081
Country of Origin
China

Dimensions

Width
1.13
Height
3.13
Length
2.84
Overall Width (In.)
1.13
Depth (In.)
2.84
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
3.13

Details

Item
Robe / Utility Hook Bath Hardware Accessory
Type
Accessory
Finish
Venetian Bronze
Weight
0.4 lb
Series
TrinsicĀ®
Mfr. Series
Excluded
Function
Bath Hardware

Description

Robe Hook,759350-RB

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.