Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T2755-CZLHP
Zoro #
G8320669
UPC #
034449661430
Country of Origin
United States
Details
Item
Roman Tub
Faucet Operation
Dual Handle
Mounting Hole Center to Center
8" - 16"
Number of Holes
3
Mounting Type
Concealed Mount
ADA Compliant
Yes
Finish
Champagne Bronze
Flow Rate
1.75 gpm
Number of Handles
2
Residential / Commercial
Commercial/Residential
Description
Roman Tub,Trim,Less Handles
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.