Zoro Homepage
This item is Discontinued.
Delta Dual Handle 8" - 16" Mount, 3 Hole Roman Tub, Stainless T2755-SSLHP

Dual Handle 8" - 16" Mount, 3 Hole Roman Tub, Stainless (Discontinued)

  • Mfr # T2755-SSLHP
  • Zoro # G8794760
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2755-SSLHP
Zoro #
G8794760
UPC #
034449530972
Country of Origin
United States

Details

Faucet Operation
Dual Handle
Mounting Hole Center to Center
8" - 16"
Number of Holes
3
Mounting Type
Concealed Mount
ADA Compliant
Yes
Finish
Stainless
Flow Rate
1.75 gpm
Number of Handles
2
Item
Roman Tub
Residential / Commercial
Commercial/Residential

Description

Roman Tub,Trim,Less Handles

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.