Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Trim - Less Handles

  • Mfr # T2797-SSLHP

  • Zoro # G8635512


product price: $409.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Material
Brass
Depth (In.)
13.34
Length
13.34
Number of Holes
3-hole 8-16" installation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2797-SSLHP
Zoro #
G8635512
UPC #
034449681568
Country of Origin
China

Dimensions

Depth (In.)
13.34
Length
13.34
Height
9.34
Width
8.75
Overall Height (In.)
9.34
Spout Length
10-3/32
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
8.75

Details

Item
Delta Cassidy Roman Tub Trim,Less Han
Type
Faucet
Finish
Stainless
Material
Brass
Number of Holes
3-hole 8-16" installation
Weight
4.814 lb
Mfr. Series
Excluded
Handle
Two Handle LHP
Handle Type
Two Handle LHP
Function
Tub Filler
Valve Type
Washerless stem cartridge
Series
Cassidyâ„¢

Description

Complete your bath with a beautifully designed Delta roman tub faucet, meticulously crafted to turn heads and enhance your experience. Brilliance finishes are durable, long-lasting and guaranteed not to corrode, tarnish or discolor. This Brilliance Stainless finish has subtle, warm undertones which make it an excellent match with nickel or stainless steel and is extremely versatile, complementing nearly any look, be it traditional, transitional or contemporary. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Trim kit only, must purchase rough-in R2707 separately to complete the unit
  • Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
  • 3-hole 8-16" installation
  • Rigid slip-on spout

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.