This item is Discontinued.

Delta Round Frnt SlwCloseQR Nitlight Seat, With Cover, Round, White 803902-N-WH

Round Frnt SlwCloseQR Nitlight Seat, With Cover, Round, White (Discontinued)

  • Mfr # 803902-N-WH
  • Zoro # G8328177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803902-N-WH
Zoro #
G8328177
UPC #
034449799560
Country of Origin
China

Dimensions

Width
14-5/16"
Overall Width (In.)
14
Overall Height (In.)
2.25
Manufacturers Warranty Length
Toilet Seat 1-year Limited Warranty
Depth (In.)
16

Details

Item
Round Frnt SlwCloseQR Nitlight Seat
For Bowl Shape
Round
With Cover / Without Cover
With Cover
Color
White
Finish
White
Standards
IAPMO/ANSI Z124.5
Features
Powered by Four (4) AA Batteries
Front Type
Closed
Hinge Type
Slow Close Hinge
Bolt to Seat Front
16-1/2"
Series
Sanborne
Weight
6.0 lb

Description

Round Frnt SlwCloseQR Nitlight Seat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.