Toilet Seat Repair Part Sanitaryware, Round, White (Discontinued)
- Mfr # 800902-WH
- Zoro # G8804877
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800902-WH
Zoro #
G8804877
UPC #
034449812023
Country of Origin
China
Dimensions
Depth (In.)
16.5
Overall Width (In.)
14.25
Overall Height (In.)
2
Manufacturers Warranty Length
Toilet Seat 1-year Limited Warranty
Details
For Bowl Shape
Round
Color
White
Features
NoSlip Seat Bumpers
Front Type
Closed
Item
Toilet Seat Repair Part Sanitaryware
Weight
4.7 lb
Finish
White
Series
Sanborne
Description
Round Frnt,Stndrd Close,Toilet Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.