Round Front, Slow-Close Toilet Seat, With Cover, Round, White (Discontinued)
- Mfr # 801902-WH
- Zoro # G8320851
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
801902-WH
Zoro #
G8320851
UPC #
034449813419
Country of Origin
China
Dimensions
Width
14-5/16"
Seat Height
1-7/8"
Overall Width (In.)
14.25
Overall Height (In.)
2
Depth (In.)
16.5
Manufacturers Warranty Length
Toilet Seat 1-year Limited Warranty
Details
Item
Round Front,Slow-Close Toilet Seat
For Bowl Shape
Round
With Cover / Without Cover
With Cover
Color
White
Finish
White
Standards
IAPMO/ANSI Z124.5
Features
NoSlip Seat Bumpers
Front Type
Closed
Hinge Type
Slow Close Hinge
Bolt to Seat Front
16-1/2"
Series
Sanborne
Weight
4.7 lb
Description
Round Front,Slow-Close Toilet Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.