Round Modern Showerhead
Mfr # RP101842
Zoro # G111250377
product price: $39.39
/eaKey Features
Features
Metal Ball Connector
Showerhead Function
Single
Handheld Showerhead Flow Rate
1.75 gpm
Includes Fixed Showerhead
Fixed Showerhead Included
Manufacturers Warranty Length
Lifetime Limited Warranty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP101842
Zoro #
G111250377
UPC #
195205007302
Country of Origin
China
Dimensions
Manufacturers Warranty Length
Lifetime Limited Warranty
Details
Item
Single function chrome showerhead
Features
Metal Ball Connector
Showerhead Function
Single
Handheld Showerhead Flow Rate
1.75 gpm
Includes Fixed Showerhead
Fixed Showerhead Included
Standards
ASME A112.18.1/CSA B1, EPA WaterSense(R)
Series
Modern(TM)
Green Environmental Attribute
Showerhead Flow Rate 2.0 gpm or Less
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Description
Single function chrome showerhead, Handheld Showerhead Flow Rate 1.75 gpm, Manufacturers Warranty Length Lifetime Limited Warranty, Modern(TM), Showerhead Function Single, Showerhead Shape Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.