
Rustica lavatory faucet and soap dispenser with Proximity Sensing - Battery operated, 1.0 gpm
Mfr # 831DPA20-SSSD
Zoro # G915621762
product price:Â $1,140.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Finish
Stainless
Handle Type
Electronic
Flow Rate
1 gpm
Body Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
831DPA20-SSSD
Zoro #
G915621762
UPC #
55870485594
Country of Origin
Canada
Details
Color
Silver
Finish
Stainless
Handle Type
Electronic
Flow Rate
1 gpm
Body Material
Metal
Compliance
Lead Free Compliant
Green Certification or Other Recognition
Watersense Certified
Standards
Lead Free Compliant;Watersense Listed
Description
Electronic lavatory faucet with soap dispenser from the Rustica collection of the Architectural Design series. The entire body of the faucet and soap dispenser acts as a sensor as it features Proximity Sensing technology. These are ideal for high-traffic environments, providing superior vandal resistance, and ease of cleaning and maintenance while providing an aesthetic appeal.
- The perfect blend of designs and finish with heavy commercial innovations and durability
- High arc spout with 1 hole installation (each)
- Adjustable sensing range, auto shut-off, metering mode, periodic rinse, and time between soap shots.
- Adjustable sanitary purge interval, Number of soap activations per use, priming and cleaning modes
- Surface mounted control box
- Mixing valve required, 2-1/2" max. deck thickness
- Laminar, aerated, and Mikado spray outlets included with every faucet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.