Shop DELTA
See all product information
Create Account
Sandover 5-Setting H2OKinetic Trad Raincan Matte Black
- Mfr # 52669-BL
- Zoro # G7731550
product price:Â
$
234.65
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Height
6
Width
6
Length
4
Weight
1.244 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 52669-BL
- Zoro #
- G7731550
- UPC #
- 34449923057
- Country of Origin
- China
Dimensions
- Height
- 6
- Width
- 6
- Length
- 4
- Overall Height (In.)
- 6
- Overall Width (In.)
- 6
- Depth (In.)
- 4
Details
- Item
- Shower Head Showering Component Faucet
- Finish
- Matte Black
- Weight
- 1.244 lb
- CEC Compliant
- T
- Flow Rate (GPM)
- 1.75
- Series
- Universal Showering Components
- Type
- Faucet
- Mfr. Series
- Excluded
- GPM
- 1.75
- Function
- Showering Component
Description
Delta Sandover 5-Setting H2OKinetic Trad Raincan Matte Black
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.