Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sandover Handle Assembly

  • Mfr # RP100131BL

  • Zoro # G108461007


product price: $66.55
/ea

Key Features

Material
Zinc
Length (In.)
1.88 in
Overall Width
3.75 in
Height
3.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100131BL
Zoro #
G108461007
UPC #
34449921367
Country of Origin
China

Dimensions

Length (In.)
1.88 in
Overall Width
3.75 in
Height
3.63 in

Details

Finish
Matte Black
Material
Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.