SANDOVER Series Centerset Bathroom Faucet, Spotshield Brushed Nickel, 6-5/16 in Plate Size, 5-1/16 in
- Mfr # 25748LF-SP
- Zoro # G022782301
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Finish
Spotshield Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25748LF-SP
- Zoro #
- G022782301
- UPC #
- 034449871105
- Country of Origin
- Thailand
- Finish
- Spotshield Brushed Nickel
Description
Delta SANDOVER Centerset Bathroom Faucet, 1/2 in Connection, IPS Connection, 1.2 gpm, 60 psi, Deck Plate Size: 6-5/16 in, Deck Thickness: 1.19 in, Spout Reach: 5-1/16 in, Spout Height: 5-11/16 in, Lever Handle, Number of Faucet Handles: 2, Plastic, Spotshield Brushed Nickel, Number of Faucet Holes: 3, Faucet Centers: 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.