Zoro Homepage

Savile Wand Assembly & Hose

  • Mfr # RP60978SS

  • Zoro # G912511882


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Material
ABS - Plastic
Finish
Stainless
Number of Handles
Single Handle Lever
Length
2.31 in
Depth
3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP60978SS
Zoro #
G912511882
UPC #
34449638258
Country of Origin
China

Dimensions

Length
2.31 in
Depth
3.94 in
Width
2.25 in
Overall Height (In.)
3.94 in

Details

Material
ABS - Plastic
Finish
Stainless
Number of Handles
Single Handle Lever
Handle Type
Single Handle Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.