Zoro Homepage

Sawyer Tub Spout - Pull-Up Diverter

  • Mfr # RP78735

  • Zoro # G007048422


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Width (In.)
3
Height (In.)
6
Color
Silver
Length
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP78735
Zoro #
G007048422
UPC #
34449777292
Country of Origin
China

Dimensions

Width (In.)
3
Height (In.)
6
Length
2

Details

Item
Showering Component
Finish
Chrome
Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.