Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saylor 18" Towel Bar

  • Mfr # 73518-SS

  • Zoro # G808448988


product price: $60.95
/ea

Key Features

Material
Zinc
Width
19.75 in
Height
1.75 in
Length
3.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73518-SS
Zoro #
G808448988
UPC #
195205035619
Country of Origin
China

Dimensions

Width
19.75 in
Height
1.75 in
Length
3.13 in

Details

Finish
Stainless
Material
Zinc

Description

The Saylor Bath Collection is an intriguing blend of traditional and contemporary design elements with strong, geometric forms and hints of industrial style in the handles. You can install this 18 inch towel bar with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.


  • Perfectly coordinates with the Saylor Bath Collection
  • Extends 3-1/8 inches from wall
  • Mounting hardware included
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommended if wood blocking is not available
  • Backed by Delta Faucet's Lifetime Limited Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.