Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saylor 3-Setting 2-Port Diverter Trim

  • Mfr # T11835-CZ

  • Zoro # G308457916


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Height
4.63 in
Width
4.5 in
Standards
CEC Certified
Green Certification or Other Recognition
CalGreen Certified
Length
3.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11835-CZ
Zoro #
G308457916
UPC #
195205036111
Country of Origin
Germany

Dimensions

Height
4.63 in
Width
4.5 in
Length
3.19 in

Details

Finish
Champagne Bronze
Standards
CEC Certified
Green Certification or Other Recognition
CalGreen Certified
Material
Brass
CEC Compliant
T

Description

The Saylor Bath Collection is an intriguing blend of traditional and contemporary design elements with strong, geometric forms and hints of industrial style in the handles. This three function diverter includes two individual positions and one shared position. You can install with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.


  • Perfectly coordinates with the Saylor Bath Collection
  • Three function diverter with 2 individual positions and 1 shared position
  • Trim kit only, must order MultiChoice Universal valve rough (R11000 Series) separately to complete the unit
  • Installation extension kit RP75137 adds 1 inch to maximum installation thickness
  • Backed by Delta Faucet's Lifetime Limited Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.