Zoro Homepage

Saylor Escutcheon

  • Mfr # RP102144PC

  • Zoro # G208462515


product price: $46.55
/ea

Key Features

Color/Finish
Chrome
Material
Brass
Depth
0.38 in
Width
6.5 in
Height
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP102144PC
Zoro #
G208462515
UPC #
195205060109
Country of Origin
China

Dimensions

Depth
0.38 in
Width
6.5 in
Height
6.5 in

Details

Color/Finish
Chrome
Material
Brass
Finish
Chrome

Description

The Saylor Bath Collection is an intriguing blend of traditional and contemporary design elements with strong, geometric forms and hints of industrial style in the handles. You can install with confidence, knowing this product is a Delta Genuine part.


  • For use with the Saylor 17S tub shower
  • Metal construction provides durability
  • Genuine Delta part
  • Backed by Delta Faucet's Lifetime Limited Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.