Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saylor Handle - Hot Centerset

  • Mfr # RP102133BL

  • Zoro # G608461026


product price: $61.15
/ea

Key Features

Finish
Matte Black
Material
Zinc
Height
3.94 in
Overall Width
2.5 in
Length (In.)
3.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP102133BL
Zoro #
G608461026
UPC #
195205045601
Country of Origin
China

Dimensions

Height
3.94 in
Overall Width
2.5 in
Length (In.)
3.63 in

Details

Finish
Matte Black
Material
Zinc

Description

The Saylor Bath Collection is an intriguing blend of traditional and contemporary design elements with strong, geometric forms and hints of industrial style in the handles. Matte Black finish makes a statement in your space, creating a striking look that gets noticed. You can install with confidence, knowing this product is a Delta Genuine part.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.