Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saylor Handle Kit - Roman Tub

  • Mfr # RP102205CZ

  • Zoro # G508460877


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Handle Type
Single Handle Lever
Height
3.88 in
Length (In.)
4.69 in
Overall Height
3.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP102205CZ
Zoro #
G508460877
UPC #
195205060291
Country of Origin
United States

Dimensions

Height
3.88 in
Length (In.)
4.69 in
Overall Height
3.88 in
Overall Width
2.5 in

Details

Finish
Champagne Bronze
Material
Zinc
Handle Type
Single Handle Lever

Description

  • Constructed of Zinc
  • Single Handle Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.