Saylor Monitor 14 Series Tub & Shower Trim

  • Mfr # T14435-BL

  • Zoro # G308457756


product price:  $269.00
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 gpm
Height
15.38 in
Width
6.5 in
Standards
WaterSense Listed; CEC Certified
Material
ABS - Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14435-BL
Zoro #
G308457756
UPC #
195205038580
Country of Origin
United States

Dimensions

Height
15.38 in
Width
6.5 in
Length
9.88 in

Details

Flow Rate
1.75 gpm
Finish
Matte Black
Standards
WaterSense Listed; CEC Certified
Material
ABS - Plastic
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
T

Description

Perfectly coordinates with the Saylor Bath Collection


  • Monitor pressure balance valve keeps water temperature within a safe ±3.6° F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: Full Body spray, Massage spray, Full Body spray with Massage, Shampoo Rinsing spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice Universal valve rough (R10000 Series) separately to complete the unit
  • Pull-up tub spout
  • ADA Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.