Zoro Homepage

Saylor Monitor 14 Series Valve Only Trim

  • Mfr # T14035

  • Zoro # G208457733


product price: $114.90
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
4.13 in
Width
6.5 in
Height
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14035
Zoro #
G208457733
UPC #
195205038498
Country of Origin
United States

Dimensions

Length
4.13 in
Width
6.5 in
Height
6.5 in

Details

Material
Brass
Finish
Chrome

Description

The Saylor Bath Collection is an intriguing blend of traditional and contemporary design elements with strong, geometric forms and hints of industrial style in the handles. Delta showers with Monitor pressure-balance valves are engineered to make sure you don't experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. You can install with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.


  • Perfectly coordinates with the Saylor Bath Collection
  • Monitor pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • ADA Compliant
  • Backed by Delta's Lifetime Limited Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.