Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saylor Monitor 17 Series Shower Trim

  • Mfr # T17235-CZ

  • Zoro # G208457986


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Material
ABS - Plastic
Length
10.13 in
Width
6.5 in
Height
14 in
Finish
Champagne Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17235-CZ
Zoro #
G208457986
UPC #
195205036234
Country of Origin
United States

Dimensions

Length
10.13 in
Width
6.5 in
Height
14 in

Details

Material
ABS - Plastic
Finish
Champagne Bronze

Description

The Saylor Bath Collection is an intriguing blend of traditional and contemporary design elements with strong, geometric forms and hints of industrial style in the handles. With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handlewithout interrupting your set temperature. Delta showers with Monitor pressure-balance valves are engineered to make sure you don't experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. While other products may gather unsightly mineral buildup over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look with no need for soaking or the aid of chemical cleaners. The pause setting gives you ample space for shaving, lathering and other shower tasks, then easily restarts the water with the temperature where you left off. This spray setting helps you conserve water, so you can worry less about depleting your supply of hot water and you help the environment too. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.


  • Perfectly coordinates with the Saylor Bath Collection
  • Monitor pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2Okinetic spray, Full Body spray, Full spray with Massage, Massaging spray, and Pause
  • H2Okinetic Technology showers feel like more water and more pressure, with more coverage
  • H2Okinetic PowerDrench Spray creates powerful water patterns, for an energizing experience
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.