Saylor Monitor 17 Series Tub & Shower Trim with In2ition

  • Mfr # T17435-CZ-I

  • Zoro # G208457702


product price:  $389.00
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 gpm
Height
20.25 in
Width
6.75 in
Standards
WaterSense Listed; CEC Certified
Length
14.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T17435-CZ-I
Zoro #
G208457702
UPC #
195205036340
Country of Origin
United States

Dimensions

Height
20.25 in
Width
6.75 in
Length
14.44 in

Details

Flow Rate
1.75 gpm
Finish
Champagne Bronze
Standards
WaterSense Listed; CEC Certified
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified
Material
ABS - Plastic

Description

Perfectly coordinates with the Saylor Bath Collection


  • Monitor pressure balance valve keeps water temperature within a safe ±3.6° F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure
  • The In2ition Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
  • Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
  • Spray settings include: Full Body spray, Full spray with Massage, Massaging spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice Universal valve rough (R10000 Series) separately to complete the unit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.