Zoro Homepage

Saylor Roman Tub Trim with Hand Shower

  • Mfr # T4735-SS

  • Zoro # G108454993


product price: $649.00
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Height
10 in
Width
17.38 in
Standards
WaterSense Listed; CEC Certified
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4735-SS
Zoro #
G108454993
UPC #
195205036487
Country of Origin
China

Dimensions

Height
10 in
Width
17.38 in
Length
11 in

Details

Finish
Stainless
Standards
WaterSense Listed; CEC Certified
Material
Brass

Description

Complete your bath with a beautifully designed Delta Roman tub faucet with hand shower, meticulously crafted to turn heads and enhance your experience. The Saylor Bath Collection is an intriguing blend of traditional and contemporary design elements with strong, geometric forms and hints of industrial style in the handles. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Perfectly coordinates with the Saylor Bath Collection
  • High-arc spout
  • Coordinating hand shower included
  • Trim only, must order rough-in kit (R4707) to complete installation
  • Hand shower includes double check valves for backflow prevention
  • Spray setting: Full Body spray
  • Hand shower flow rate 1.75 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.