Zoro Homepage

Saylor Single Handle Bathroom Faucet

  • Mfr # 536-BLMPU-DST

  • Zoro # G208438978


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Width
6 in
Length
6.75 in
Height
8.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
536-BLMPU-DST
Zoro #
G208438978
UPC #
195205036050
Country of Origin
China

Dimensions

Width
6 in
Length
6.75 in
Height
8.38 in

Details

Material
Zinc
Finish
Matte Black

Description

The Saylor Bath Collection is an intriguing blend of traditional and contemporary design elements with strong, geometric forms and hints of industrial style in the handles. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 1 or 3-hole 4 inch installation
  • Optional red/blue temperature indicator ring included
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • ADA compliant
  • Delta WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.