Zoro Homepage

Saylor Tank Lever

  • Mfr # 73560-CZ

  • Zoro # G808476370


product price: $51.29
/ea

Key Features

Width
1.31 in
Material
Zinc
Length
9.88 in
Height
4.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73560-CZ
Zoro #
G808476370
UPC #
195205035756
Country of Origin
China

Dimensions

Width
1.31 in
Length
9.88 in
Height
4.81 in

Details

Finish
Champagne Bronze
Material
Zinc

Description

The Saylor Bath Collection is an intriguing blend of traditional and contemporary design elements with strong, geometric forms and hints of industrial style in the handles. You can install this tank lever with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.


  • Perfectly coordinates with the Saylor Bath Collection
  • Universal left front, left side, or right side mount tank lever
  • Backed by Delta Faucet's Lifetime Limited Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.