Saylor Temperature Handle
Mfr # RP102146CZ
Zoro # G008461107
product price: $59.75
/eaKey Features
Material
Zinc
Height
1.63 in
Length (In.)
3.19 in
Overall Width
2.25 in
Handle Type
Single Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP102146CZ
Zoro #
G008461107
UPC #
195205060178
Country of Origin
China
Dimensions
Height
1.63 in
Length (In.)
3.19 in
Overall Width
2.25 in
Overall Height
1.63 in
Details
Finish
Champagne Bronze
Material
Zinc
Handle Type
Single Handle Lever
Description
The Saylor Bath Collection is an intriguing blend of traditional and contemporary design elements with strong, geometric forms and hints of industrial style in the handles. You can install with confidence, knowing this product is a Delta Genuine part.
- For use with the Saylor 17S tub shower
- Replacement temperature handle
- Metal construction provides durability
- Genuine Delta part
- Backed by Delta Faucet's Lifetime Limited Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.