Zoro Homepage

Saylor Tissue Holder

  • Mfr # 73550-SS

  • Zoro # G308453987


product price: $56.09
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Material
Zinc
Height
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73550-SS
Zoro #
G308453987
UPC #
195205035732
Country of Origin
China

Dimensions

Height
1.75 in
Width
8.38 in
Length
3.5 in
Length (In.)
3.5 in
Height (In.)
1.75 in
Dispenser Width
3.7 in
Dispenser Depth
2 in
Dispenser Height
6.2 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Material
Zinc
Finish
Stainless

Description

The Saylor Bath Collection is an intriguing blend of traditional and contemporary design elements with strong, geometric forms and hints of industrial style in the handles. You can install this tissue holder with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.


  • Perfectly coordinates with the Saylor Bath Collection
  • Tissue holder with pivoting arm
  • Extends 3-1/2 inches from wall
  • Mounting hardware included
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommended if wood blocking is not available
  • Backed by Delta Faucet's Lifetime Limited Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.