Saylor Tub Shower - Handle
Mfr # RP102138BL
Zoro # G908461047
product price: $63.49
/eaKey Features
Material
Zinc
Length (In.)
4.25 in
Height
2.5 in
Overall Width
2.25 in
Handle Type
Single Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP102138BL
Zoro #
G908461047
UPC #
195205059660
Country of Origin
China
Dimensions
Length (In.)
4.25 in
Height
2.5 in
Overall Width
2.25 in
Overall Height
2.5 in
Details
Finish
Matte Black
Material
Zinc
Handle Type
Single Handle Lever
Description
The Saylor Bath Collection is an intriguing blend of traditional and contemporary design elements with strong, geometric forms and hints of industrial style in the handles. You can install with confidence, knowing this product is a Delta Genuine part.
- For use with the Saylor 14S tub shower
- Includes handle, button and set screw
- Metal construction provides durability
- ADA compliant
- Genuine Delta part
- Backed by Delta Faucet's Lifetime Limited Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.