Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saylor Tub Shower - Handle

  • Mfr # RP102138CZ

  • Zoro # G308461050


product price: $71.29
/ea

Key Features

Material
Zinc
Handle Type
Single Handle Lever
Overall Height
2.5 in
Overall Width
2.25 in
Length (In.)
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP102138CZ
Zoro #
G308461050
UPC #
195205059677
Country of Origin
China

Dimensions

Overall Height
2.5 in
Overall Width
2.25 in
Length (In.)
4.25 in
Height
2.5 in

Details

Finish
Champagne Bronze
Material
Zinc
Handle Type
Single Handle Lever

Description

The Saylor Bath Collection is an intriguing blend of traditional and contemporary design elements with strong, geometric forms and hints of industrial style in the handles. You can install with confidence, knowing this product is a Delta Genuine part.


  • For use with the Saylor 14S tub shower
  • Includes handle, button and set screw
  • Metal construction provides durability
  • ADA compliant
  • Genuine Delta part
  • Backed by Delta Faucet's Lifetime Limited Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.