Zoro Homepage

Saylor Tub Shower - Handle

  • Mfr # RP102138SS

  • Zoro # G608473760


product price: $90.69
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Material
Zinc
Height
2.5 in
Width
2.25 in
Length
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP102138SS
Zoro #
G608473760
UPC #
195205059691
Country of Origin
China

Dimensions

Height
2.5 in
Width
2.25 in
Length
4.25 in

Details

Finish
Stainless
Material
Zinc

Description

The Saylor Bath Collection is an intriguing blend of traditional and contemporary design elements with strong, geometric forms and hints of industrial style in the handles. You can install with confidence, knowing this product is a Delta Genuine part.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.