Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saylor Two Handle Widespread Lav Handle Kit

  • Mfr # RP102137CZ

  • Zoro # G308461180


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Overall Height
3.19 in
Height
3.19 in
Handle Type
Two Handle Lever
Length (In.)
3.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP102137CZ
Zoro #
G308461180
UPC #
195205045717
Country of Origin
China

Dimensions

Overall Height
3.19 in
Height
3.19 in
Length (In.)
3.63 in
Overall Width
1.81 in

Details

Finish
Champagne Bronze
Material
Zinc
Handle Type
Two Handle Lever

Description

The Saylor Bath Collection is an intriguing blend of traditional and contemporary design elements with strong, geometric forms and hints of industrial style in the handles. You can install with confidence, knowing this product is a Delta Genuine part.


  • Perfectly coordinates with the Saylor bath collection
  • Complete kit includes 1 pair of handles
  • Genuine Delta part
  • Backed by Delta Faucet's Lifetime Limited Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.