Saylor Two Handle Widespread Lav Handle Kit
Mfr # RP102137PC
Zoro # G108461175
product price: $84.99
/ea
Free Shipping & Returns
Key Features
Material
Zinc
Overall Width
1.81 in
Length (In.)
3.63 in
Overall Height
3.19 in
Handle Type
Two Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP102137PC
Zoro #
G108461175
UPC #
195205045724
Country of Origin
China
Dimensions
Overall Width
1.81 in
Length (In.)
3.63 in
Overall Height
3.19 in
Height
3.19 in
Details
Finish
Chrome
Material
Zinc
Handle Type
Two Handle Lever
Description
The Saylor Bath Collection is an intriguing blend of traditional and contemporary design elements with strong, geometric forms and hints of industrial style in the handles. You can install with confidence, knowing this product is a Delta Genuine part.
- Perfectly coordinates with the Saylor bath collection
- Complete kit includes 1 pair of handles
- Genuine Delta part
- Backed by Delta Faucet's Lifetime Limited Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.