
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP49089SP
Zoro #
G8794648
UPC #
034449863643
Country of Origin
China
Dimensions
Height
3.69
Width
3.69
Overall Width (In.)
3.69
Overall Height (In.)
3.69
Length
0.56
Depth (In.)
0.56
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Finish
Spotshield Brushed Nickel
Type
Faucet
Item
Screw Cover,Shower Trim
Weight
0.2 lb
Series
Sawyerâ„¢
Number of Holes
1 or 3-hole 4" installation
Mfr. Series
Excluded
Function
Repair Part
Description
Screw Cover,Shower Trim
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.