Zoro Homepage

Screws (2) - Escutcheon Trim

  • Mfr # RP196

  • Zoro # G207048222


product price: $7.49
/ea

Key Features

Finish
Chrome
Material
Steel
Length
2.75
Width (In.)
0.38
Height (In.)
0.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP196
Zoro #
G207048222
UPC #
34449001960
Country of Origin
United States

Dimensions

Length
2.75
Width (In.)
0.38
Height (In.)
0.38

Details

Item
Escutcheon
Finish
Chrome
Material
Steel
Color
Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.