Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screws (2) - Extra Long - Escutcheon Trim

  • Mfr # RP12630RB

  • Zoro # G712468287


product price: $18.35
/ea

Key Features

Color/Finish
Venetian Bronze
Material
Brass
Depth
3.88 in
Width
0.38 in
Height
3.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP12630RB
Zoro #
G712468287
UPC #
34449451055
Country of Origin
United States

Dimensions

Depth
3.88 in
Width
0.38 in
Height
3.88 in

Details

Color/Finish
Venetian Bronze
Material
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.