Set Screw and Button, Cover-Roman Tub, Finish: Stainless (Discontinued)
- Mfr # RP84829SS
- Zoro # G8795077
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP84829SS
Zoro #
G8795077
UPC #
034449836258
Country of Origin
China
Dimensions
Length
0.25
Overall Height (In.)
0.25
Height
0.25
Overall Width (In.)
0.25
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
0.25
Depth (In.)
0.25
Details
Sub-Category
Index Buttons
Fits Brand
Delta
Finish
Stainless
Item
Handle Repair Part Faucet
Series
Zura®
Function
Repair Part
Type
Faucet
Weight
0.008 lb
Mfr. Series
Excluded
Description
Set Screw and Button Cover-Roman Tub
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.