Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sgl Set Metal, Raincan ShwrHd, Stinles

  • Mfr # 52682-SS

  • Zoro # G8327693


product price: $433.50
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Type
Faucet
Width
8.72
Depth (In.)
3.28
Height
8.72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52682-SS
Zoro #
G8327693
UPC #
034449669795
Country of Origin
China

Dimensions

Width
8.72
Depth (In.)
3.28
Height
8.72
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
3.28
Overall Width (In.)
8.72
Overall Height (In.)
8.72

Details

Finish
Stainless
Type
Faucet
Item
Sgl Set Metal,Raincan ShwrHd,Stinles
Flow Rate (GPM)
2.50
Series
Universal Showering Components
Weight
2.31 lb
CEC Compliant
F
Mfr. Series
Excluded
GPM
2.50
Function
Showering Component

Description

Sgl Set Metal,Raincan ShwrHd,Stinles

Restrictions

This item has been restricted from sale in the following states: CA
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.