Shop DELTA
See all product information
Create Account
Shower Arm, 16", Champagne Bronze
Mfr # RP46870CZ
Zoro # G0882666
product price:Â $214.99
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Finish
Champagne Bronze
Length
16
Depth (In.)
16
Weight
0.8 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP46870CZ
- Zoro #
- G0882666
- UPC #
- 034449661102
- Country of Origin
- China
Dimensions
- Length
- 16
- Depth (In.)
- 16
- Width
- 0.81
- Height
- 2.5
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Height (In.)
- 2.5
- Overall Width (In.)
- 0.81
Details
- Item
- Delta Shower Arm,16",Champagne Bronze
- Type
- Faucet
- Finish
- Champagne Bronze
- Weight
- 0.8 lb
- Series
- Other
- Function
- Showering Component
- Mfr. Series
- Excluded
Description
Delta Shower Arm,16 In.,Champagne Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.