
Shower Arm 5-3/4"
Mfr # RP6023BL
Zoro # G901763483
product price: $75.15
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Length (In.)
5.75 in
Material
Brass
Height (In.)
0.69 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP6023BL
Zoro #
G901763483
UPC #
34449937559
Country of Origin
United States
Dimensions
Length (In.)
5.75 in
Height (In.)
0.69 in
Details
Finish
Matte Black
Material
Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.