Shower Arm
Mfr # RP40593
Zoro # G8321308
product price: $37.80
/eaKey Features
Type
Faucet
Finish
Chrome
Length
7
Depth (In.)
7
Function
Repair Part
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP40593
Zoro #
G8321308
UPC #
034449491587
Country of Origin
China
Dimensions
Length
7
Depth (In.)
7
Width
0.81
Overall Height (In.)
2.97
Height
2.97
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Width (In.)
0.81
Details
Item
Trim Repair Part Faucet
Type
Faucet
Finish
Chrome
Function
Repair Part
Weight
0.45 lb
Series
Other
Mfr. Series
Excluded
Description
Shower Arm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.