Zoro Homepage

Shower Arm

  • Mfr # RP40593BL

  • Zoro # G606504770


product price: $88.55
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Brass
Color
Black
Height (In.)
2.97
Width (In.)
0.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP40593BL
Zoro #
G606504770
UPC #
34449841467
Country of Origin
China

Dimensions

Height (In.)
2.97
Width (In.)
0.81
Length
7

Details

Item
Shower Arm
Finish
Matte Black
Material
Brass
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.