Zoro Homepage

Shower Arm

  • Mfr # RP40593RB

  • Zoro # G8795582


product price: $85.70
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Venetian Bronze
Depth (In.)
7
Length
7
Overall Width (In.)
0.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP40593RB
Zoro #
G8795582
UPC #
034449556378
Country of Origin
China

Dimensions

Depth (In.)
7
Length
7
Overall Width (In.)
0.81
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Height (In.)
2.97
Height
2.97
Width
0.81

Details

Item
Shower Arm
Type
Faucet
Finish
Venetian Bronze
Series
Other
Weight
0.458 lb
Function
Repair Part
Mfr. Series
Excluded

Description

Shower Arm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.