Zoro Homepage

Shower Arm

  • Mfr # RP40593SS

  • Zoro # G312415278


product price: $70.99
/ea

Key Features

Finish
Stainless
Depth (In.)
2.97 in
Length (In.)
7 in
Material
Brass
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP40593SS
Zoro #
G312415278
UPC #
34449491600
Country of Origin
China

Dimensions

Depth (In.)
2.97 in
Length (In.)
7 in
Length
7 in
Width
0.81 in
Height (In.)
2.97 in

Details

Finish
Stainless
Material
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.