Zoro Homepage

Shower Arm

  • Mfr # RP6023KS

  • Zoro # G901763636


product price: $88.79
/ea
Free Shipping & Returns

Key Features

Finish
Black Stainless
Length (In.)
5.75 in
Material
Brass
Height (In.)
0.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP6023KS
Zoro #
G901763636
UPC #
34449954495
Country of Origin
China

Dimensions

Length (In.)
5.75 in
Height (In.)
0.69 in

Details

Finish
Black Stainless
Material
Brass

Description

The shower becomes your private sanctuary where body sprays and showerheads work in perfect harmony. Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. Customize your experience with hand showers, body sprays, body jets and raincan showerheads. You can install with confidence knowing that Delta backs this adjustable slide bar with a lifetime limited warranty.


  • 5-1/2 in. long shower arm
  • 1/2 in. IPS male threads
  • Wall-mount
  • Shower head sold separately
  • Flange sold separately
  • Sold individually
  • Lifetime limited warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.