Shower Arm
Mfr # RP6023PN
Zoro # G8321299
product price: $89.85
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Finish
Polished Nickel
Length
5.75
Depth (In.)
5.75
Series
Other
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP6023PN
Zoro #
G8321299
UPC #
034449431569
Country of Origin
China
Dimensions
Length
5.75
Depth (In.)
5.75
Height
0.69
Width
0.69
Overall Height (In.)
0.69
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
0.69
Details
Item
Trim Repair Part Faucet
Type
Faucet
Finish
Polished Nickel
Series
Other
Weight
0.24 lb
Mfr. Series
Excluded
Function
Repair Part
Description
Shower Arm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.